40W 3-Light Candelabra E-12 Flush Mount Ceiling Fixture in Soft Brass with Cream
Leighton 40W 3-Light Candelabra E-12 Flush Mount Ceiling Fixture in Soft Brass with Cream
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Centered around the beauty of individually cast glass flowers, the Leighton by kate spade New York embodies feminine charm
- Scaled up for a bolder and more modern effect or kept small and used in repetition, the flowers create a diverse collection that spans flush mounts, sconces and chandeliers
- Playful and chic, the fixtures are versatile enough to effortlessly accent any space from traditional to eclectic or contemporary
Specifications
- Collection:
- Leighton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass, Cream
- ETL Listed:
- Yes
- Glass Type:
- Tinted
- Height:
- 7-1/2
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Contemporary, Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UPC:
- 756808044301
- Volts:
- 120V
- Watts:
- 40
- Width:
- 20