60W 1-Light Medium E-26 Incandescent Pendant Light in Natural Rusted Iron with Plaster White
Limoges 60W 1-Light Medium E-26 Incandescent Pendant Light in Natural Rusted Iron with Plaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial meets refined in the Limoges series from Suzanne Kasler
- The natural rust-finish conical shades in white or black aged iron cast an old-world glow reminiscent of Paris at night
- Or, choose a clear glass shade for a more modern and brighter touch for the kitchen or entryway
Specifications
- Collection:
- Limoges
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Rusted Iron, Plaster White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808036672
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-1/4 in