This product requires certification to purchase.

60W 2-Light 22-1/2 in. Outdoor Wall Sconce in Bronze

Visual Comfort & Co. Signature

Linear 60W 2-Light 22-1/2 in. Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #VCHD2910BZ
  • Item #4920373
  • Manufacturer Part #CHD 2910BZ
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Linear 60W 2-Light 22-1/2 in. Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #VCHD2910BZ
  • Item #4920373
  • Manufacturer Part #CHD 2910BZ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Linear
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
22-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
No
UPC:
756808825085
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
9 in