This product requires certification to purchase.

20-3/4 x 36 in. 40W 12-Light Chandelier in Gild

Visual Comfort & Co. Signature

Liscia 20-3/4 x 36 in. 40W 12-Light Chandelier in Gild

  • Fast #
  • Part #VARN5174GCG
  • Item #7964269
  • Manufacturer Part #ARN 5174G-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Liscia 20-3/4 x 36 in. 40W 12-Light Chandelier in Gild

  • Fast #
  • Part #VARN5174GCG
  • Item #7964269
  • Manufacturer Part #ARN 5174G-CG
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Liscia by AERIN showcases classic elegance with unique teardrop crystals on a tiered metal framework
  • The versatile piece is a stylish focal point and brings sparkling light and classic elegance to a living room or dining room
  • The metallic accents are available in gilded or burnished silver leaf finishes
  • Requires Certification
Dimensions & Measurements
Height
20-3/4 in
Size
20-3/4 in x 36 in
Width
36 in
Characteristics & Features
Collection
Liscia
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Number of Lights
12
Electrical & Operational Information
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808047906