This product requires certification to purchase.

2-Light 80W 18-1/2 in. Wall Sconce in Soft Brass

Visual Comfort & Co. Signature

Lloyd 2-Light 80W 18-1/2 in. Wall Sconce in Soft Brass

  • Fast #
  • Part #VKS2017SBCG
  • Item #7717967
  • Manufacturer Part #KS 2017SB-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Lloyd 2-Light 80W 18-1/2 in. Wall Sconce in Soft Brass

  • Fast #
  • Part #VKS2017SBCG
  • Item #7717967
  • Manufacturer Part #KS 2017SB-CG
5 out of 5 Customer Rating

X Points

Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lloyd small jeweled sconce in soft brass with clear crystal
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Lloyd
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
18-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Ambient Lighting
Material:
Metal, Crystal
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Dry Locations
UPC:
756808033329
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
80 W
Width:
6-1/4 in