40W 3-Light Medium E-26 Incandescent Aged Iron Semi-Flush Mount Ceiling Fixture
Lorford 40W 3-Light Medium E-26 Incandescent Aged Iron Semi-Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A modern homage to traditional 19th-century styles, the Lorford by Chapman & Myers brings timeless balance to aged iron and antiqued mercury glass
- The balance of materials and elegantly rounded lines will bring an air of refinement to modern homes
Specifications
- Collection:
- Lorford
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Mercury
- Height:
- 15 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman, Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808048439
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 19-3/4 in