This product requires certification to purchase.

60W 4-Light Candelabra E-12 Pendant Light in Gilded Iron

Visual Comfort & Co. Signature

Lorford 60W 4-Light Candelabra E-12 Pendant Light in Gilded Iron

  • Fast #
  • Part #VCHC2270GIMG
  • Item #4920188
  • Manufacturer Part #CHC 2270GI-MG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Lorford 60W 4-Light Candelabra E-12 Pendant Light in Gilded Iron

  • Fast #
  • Part #VCHC2270GIMG
  • Item #4920188
  • Manufacturer Part #CHC 2270GI-MG
5 out of 5 Customer Rating

X Points

Color Finish Name: Gilded Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A modern homage to traditional 19th-century styles, the Lorford by Chapman & Myers brings timeless balance to aged iron and antiqued mercury glass
  • The balance of materials and elegantly rounded lines will bring an air of refinement to modern homes
  • Requires Certification

Specifications

Collection:
Lorford
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Mercury
Height:
33-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Traditional
Material:
Glass, Metal
Number of Lights:
4
Overall Height:
105-3/4 in
UL Listed:
Suitable for Dry Locations
UPC:
756808972345
Volts:
110/120V
Watts:
60 W
Width:
20 in