60W 1-Light Medium E-26 Pendant Light in Celadon with Gild
Lucia 60W 1-Light Medium E-26 Pendant Light in Celadon with Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exploring timeless shapes, the Lucia by Julie Neill effortlessly combines materials like a glass globe with jewel-set glass gems or metallic finishes with linen shades
- The versatile collection will elevate interior spaces with a sophisticated touch
Specifications
- Collection:
- Lucia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Celadon, Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 17-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Modern
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808044141
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in