6.5W 1-Light 10-3/4 in. Wall Sconce in Hand Rubbed Antique Brass
Lyndsie 6.5W 1-Light 10-3/4 in. Wall Sconce in Hand Rubbed Antique Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Lyndsie by Amber Lewis showcases a thoughtful contrast of materials inspired by a love of natural abaca. The combination of varying metallic finishes with wicker, abaca, and linen accents is elevated by a simple design and curved lines. The sconce will lend a clean touch to bedrooms, bathrooms, and living rooms alike
Specifications
- Collection:
- Lyndsie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Brass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 6.5 W
- Width:
- 6 in