This product requires certification to purchase.

60W 4-Light Medium E-26 Pendant Light in Natural Brass

Visual Comfort & Co. Signature

Markos 60W 4-Light Medium E-26 Pendant Light in Natural Brass

  • Fast #
  • Part #VAH5215NB
  • Item #4921324
  • Manufacturer Part #AH 5215NB
4.2 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Markos 60W 4-Light Medium E-26 Pendant Light in Natural Brass

  • Fast #
  • Part #VAH5215NB
  • Item #4921324
  • Manufacturer Part #AH 5215NB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Markos
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
16-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
4
Overall Height:
88-1/4 in
UL Listed:
Suitable for Dry Locations
UPC:
756808003858
Volts:
120V
Watts:
60 W
Width:
26 in