This product requires certification to purchase.

14 x 44-3/4 in. 12W 3-Light LED Modern Chandelier in Bronze

Visual Comfort & Co. Signature

Melange 14 x 44-3/4 in. 12W 3-Light LED Modern Chandelier in Bronze

  • Fast #
  • Part #VKW5602BZALB
  • Item #8102915
  • Manufacturer Part #KW 5602BZ-ALB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Melange 14 x 44-3/4 in. 12W 3-Light LED Modern Chandelier in Bronze

  • Fast #
  • Part #VKW5602BZALB
  • Item #8102915
  • Manufacturer Part #KW 5602BZ-ALB
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contrasting natural alabaster with metal in rounded forms and unique configurations, the Melange series by Kelly Wearstler blends the organic and the luxurious for a modern chic interior
  • Carved alabaster shades create a soft glow on walls and surfaces, while streamlined shapes soften angular or minimalist surroundings
  • Alabaster contains unique variations in both veining and tone, offering a custom character that is collectible in appeal
  • Bronze, burnished antique brass, or polished nickel detailing adds contrast and shine
  • Whether you choose flush mounts, pendants, sconces, or table lamps, Melange lighting create a multi-layered look in living spaces, bedrooms, hallways, and dining areas
  • Requires Certification

Specifications

Collection:
Melange
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
Yes
Height:
14 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
1000
Material:
Metal
Number of Lights:
3
Size:
14 in x 44-3/4 in
UPC:
756808050395
Volts:
120V
Watts:
12 W
Width:
44-3/4 in