2-Light 24W 20 in. Wall Sconce in Polished Nickel
Melange 2-Light 24W 20 in. Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contrasting natural alabaster with metal in rounded forms and unique configurations, the Melange series by Kelly Wearstler blends the organic and the luxurious for a modern chic interior
- Carved alabaster shades create a soft glow on walls and surfaces, while streamlined shapes soften angular or minimalist surroundings
- Alabaster contains unique variations in both veining and tone, offering a custom character that is collectible in appeal
- Bronze, Burnished Antique Brass, or Polished Nickel detailing adds contrast and shine
- Whether you choose flush mounts, pendants, sconces, or table lamps, Melange lighting create a multi-layered look in living spaces, bedrooms, hallways, and dining areas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Melange
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal, Stone
- Material Type:
- Alabaster
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808042444
- Volts:
- 120V
- Wall Sconce Type:
- Elongated
- Watts:
- 24 W
- Width:
- 4-1/4 in