9W 1-Light Medium E-26 LED Antique Burnished Brass Pendant Light
Melange 9W 1-Light Medium E-26 LED Antique Burnished Brass Pendant Light
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Melange
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Alabaster
- Height:
- 29 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern
- Material:
- Stone
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 756808038249
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 6-1/4 in