This product requires certification to purchase.

40W 2-Light Medium Vanity Fixture in Hand Rubbed Antique Brass

Visual Comfort & Co. Signature

Merchant 40W 2-Light Medium Vanity Fixture in Hand Rubbed Antique Brass

  • Fast #
  • Part #VTOB2207HABWG
  • Item #4531445
  • Manufacturer Part #TOB 2207HAB-WG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Merchant 40W 2-Light Medium Vanity Fixture in Hand Rubbed Antique Brass

  • Fast #
  • Part #VTOB2207HABWG
  • Item #4531445
  • Manufacturer Part #TOB 2207HAB-WG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Merchant
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted, White
Height:
20-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
756808993173
Volts:
120V
Watts:
40 W
Width:
3-3/4 in