14 x 14-1/4 in. 75W 1-Light Flush Mount Ceiling Fixture in Hand-Rubbed Antique Brass
Milton Road 14 x 14-1/4 in. 75W 1-Light Flush Mount Ceiling Fixture in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Milton Road
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 14 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808977456
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 14-1/4 in