16-3/4 x 25 in. 6.5W 3-Light LED Modern Chandelier in Hand-Rubbed Antique Brass
Mollino 16-3/4 x 25 in. 6.5W 3-Light LED Modern Chandelier in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Mollino by AERIN offers a contemporary take on old-world elegance
- Suspended from a jewelry-like chain, the lightweight shallow bowl shapes in a plaster finish recall 1930s French sculpture yet deliver modern sophistication
- The emanating warm glow will add subtle luxury to entryways, dining rooms or hallways
Specifications
- Collection:
- Mollino
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- Height:
- 16-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 3
- Size:
- 16-3/4 in x 25 in
- UPC:
- 756808072113
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 25 in