1 Light 9W 19-1/2 in. Wall Sconce in Bronze
Nye 1 Light 9W 19-1/2 in. Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- A modern take on classic minimalist lighting, the Kelly Wearstler Nye series showcases the relationship between artisanal-blown clear glass and innovative LED technology with sleek cylindrical metal accents
- Featuring clean sculptural lines and harmonious proportions, the globe pendant will lend an elegant touch to interior spaces
Specifications
- Collection:
- Nye
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 750
- Material:
- Glass, Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 756808054522
- Volts:
- 120V
- Wall Sconce Type:
- Bracketed
- Watts:
- 9
- Width:
- 6