2-Light 60W 16-3/4 in. Wall Sconce in Gilded Iron
Oslo 2-Light 60W 16-3/4 in. Wall Sconce in Gilded Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Oslo reimagines classic Northern European elegance with a modern Chapman & Myers twist
- Graceful gilded-iron curved lines are meticulously trimmed with glass beads, adding an air of refinement to the classically proportioned chandelier
- The jewelry-like details, scalloped bobeches, and candle-inspired lights will add a sophisticated touch to interior spaces
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808027885
- Volts:
- 120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 60 W
- Width:
- 9-3/4 in