60W 6-Light Candelabra E-12 Incandescent Chandelier in Gilded Iron
Oslo 60W 6-Light Candelabra E-12 Incandescent Chandelier in Gilded Iron
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Crystal
- Height:
- 33-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 6
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808015264
- Watts:
- 60 W
- Width:
- 32-3/4 in