This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

Visual Comfort & Co. Signature

Oxford 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

  • Fast #
  • Part #VCHD1553CHFG
  • Item #4921297
  • Manufacturer Part #CHD 1553CH-FG
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Oxford 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

  • Fast #
  • Part #VCHD1553CHFG
  • Item #4921297
  • Manufacturer Part #CHD 1553CH-FG
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
24 in
Width
4 in
Characteristics & Features
Collection
Oxford
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
No
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Number of Lights
3
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
756808977937