40W 4-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass
Palati 40W 4-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Palati
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 135
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Linen
- Minimum Height:
- 23
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808053990
- Volts:
- 120V
- Watts:
- 40
- Width:
- 28