This product requires certification to purchase.

15W 1-Light 11-1/2 in. Wall Sconce in Antique Burnished Brass

Visual Comfort & Co. Signature

Parkington 15W 1-Light 11-1/2 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VCHD2525AB
  • Item #10078732
  • Manufacturer Part #CHD 2525AB
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Parkington 15W 1-Light 11-1/2 in. Wall Sconce in Antique Burnished Brass

  • Fast #
  • Part #VCHD2525AB
  • Item #10078732
  • Manufacturer Part #CHD 2525AB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Industrial minimalism meets sleek lines in the Chapman & Myers Parkington series. Inspired by classic library lights, the glass and metal silhouettes feature distinctive architectural molding details that embellish sconces, library lights, bath bars, lamps and pendants. The versatile series can adorn any room or transitional space in the house with timeless appeal
  • Parkington single library wall light in antique-burnished brass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Parkington
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass
Depth:
18-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
11-1/2 in
Installation Type:
Wall Mount
Length:
17 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Brass, Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808100007
Volts:
120V
Wall Sconce Type:
Wall Lamp
Watts:
15 W
Width:
8-1/2 in