13W 1-Light 13in. Wall Sconce in Antique-Burnished Brass with Alabaster
Pedra 13W 1-Light 13in. Wall Sconce in Antique-Burnished Brass with Alabaster
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Pedra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Color Temperature:
- 2700
- Depth:
- 5-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 500
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- VKW2620ABALB
- UPC:
- 756808078061
- Volts:
- 120V
- Watts:
- 6
- Width:
- 4-1/2