18W Integrated LED Picture Light
Petrel 18W Integrated LED Picture Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capturing movement through form, Ian K. Fowler's Petrel series presents an aerodynamic minimalism
- Inspired by simple winged structures, the modern lighting maintains a slim profile and linear shape
- Engineered to cast an even glow, the picture lights are ideal for illuminating wall art
Specifications
- Collection:
- Petrel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808077330
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 24 in