18-1/4 x 39 in. 40W 1-Tier 4-Light Transitional Chandelier in Plaster White
Piaf 18-1/4 x 39 in. 40W 1-Tier 4-Light Transitional Chandelier in Plaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- With the Piaf, Thomas O'Brien explores clean shapes with an airy feel. Natural steel bars intersect with wooden and metal hubs accented by simple candles and white conical shades. The juxtaposition of classic, casual forms with modern details will lend itself effortlessly to a diverse range of interior spaces
Specifications
- Collection:
- Piaf
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Linen, Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Size:
- 18-1/4 in x 39 in
- UPC:
- 756808079372
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 39 in