This product requires certification to purchase.

15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Aged Iron

Visual Comfort & Co. Signature

Piatto 15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Aged Iron

  • Fast #
  • Part #VTOB5116HABAI
  • Item #9334811
  • Manufacturer Part #TOB 5116HAB-AI
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Piatto 15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Aged Iron

  • Fast #
  • Part #VTOB5116HABAI
  • Item #9334811
  • Manufacturer Part #TOB 5116HAB-AI
5 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass, Aged Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thomas O'Brien's Piatto series showcases a new and fresh take on dramatic elegance
  • At once chic and casual, the distinctive low shades feature rustic gilding on the inside to reflect light in a modern way
  • The lights will add a distinctive yet graceful statement to kitchens, dining rooms and hallways
  • Requires Certification

Specifications

Collection:
Piatto
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass, Aged Iron
Dimmable:
Yes
ETL Listed:
Yes
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Casual
Number of Lights:
1
Overall Height:
80 in
UPC:
756808069663
Volts:
120V
Watts:
15 W
Width:
24 in