15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Plaster White
Piatto 15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Plaster White
Product Details
Product Details
- Thomas O'Brien's Piatto series showcases a new and fresh take on dramatic elegance
- At once chic and casual, the distinctive low shades feature rustic gilding on the inside to reflect light in a modern way
- The lights will add a distinctive yet graceful statement to kitchens, dining rooms and hallways
Specifications
- Collection:
- Piatto
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass, Plaster White
- ETL Listed:
- Yes
- Height:
- 7
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Casual
- Number of Lights:
- 1
- Overall Height:
- 80
- UPC:
- 756808069632
- Volts:
- 120V
- Watts:
- 15
- Width:
- 18