18W 1-Light Vanity Fixture in Polished Nickel
Precision 18W 1-Light Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Defined by its signature perforated metal, Kelly Wearstler's Precision series explores the harmonious relationship between light and form
- Featuring bold architectural lines that range from minimalist silhouettes to statement shapes, the modern designs diffuse and reflect light to add delicate texture and depth to interiors
Specifications
- ADA Compliant:
- No
- Collection:
- Precision
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1600
- Material:
- Brass, Glass
- Number of Lights:
- 1
- UPC:
- 756808074612
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 4-1/4 in