This product requires certification to purchase.

18W Integrated Vanity Fixture in Bronze

Visual Comfort & Co. Signature

Precision 18W Integrated Vanity Fixture in Bronze

  • Fast #
  • Part #VKW2223BZWG
  • Item #9679708
  • Manufacturer Part #KW 2223BZ-WG
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Precision 18W Integrated Vanity Fixture in Bronze

  • Fast #
  • Part #VKW2223BZWG
  • Item #9679708
  • Manufacturer Part #KW 2223BZ-WG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Defined by its signature perforated metal, Kelly Wearstler's Precision series explores the harmonious relationship between light and form
  • Featuring bold architectural lines that range from minimalist silhouettes to statement shapes, the modern designs diffuse and reflect light to add delicate texture and depth to interiors
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Precision
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
21 in
Installation Type:
Wall Mount
Length:
2-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1600
Material:
Brass, Glass
UPC:
756808074605
Volts:
120V
Watts:
18 W
Width:
4-1/4 in