4.25in. 27W 1-Light Integrated LED Vanity Fixture in Polished Nickel
Precision 4.25in. 27W 1-Light Integrated LED Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Precision
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Depth:
- 2-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 28
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lights Included:
- Yes
- Lumens:
- 2200
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- VKW2224PNWG
- UPC:
- 756808074643
- Volts:
- 120V
- Watts:
- 27
- Width:
- 4-1/4