60W 1-Light Medium E-26 Incandescent Pendant Light in Antique Burnished Brass
Precision™ 60W 1-Light Medium E-26 Incandescent Pendant Light in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Defined by its signature perforated metal, Kelly Wearstler's Precision series explores the harmonious relationship between light and form
- Featuring bold architectural lines that range from minimalist silhouettes to statement shapes, the modern designs diffuse and reflect light to add delicate texture and depth to interiors
Specifications
- Collection:
- Precision™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 12
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Minimum Height:
- 20
- Number of Lights:
- 1
- Overall Height:
- 51
- UL Listed:
- No
- UPC:
- 756808941921
- Volts:
- 120V
- Watts:
- 60
- Width:
- 10