This product requires certification to purchase.

60W 2-Light 23 in. Wall Sconce in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Presidio 60W 2-Light 23 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VS2164HABWG
  • Item #9168460
  • Manufacturer Part #S 2164HAB-WG
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Presidio 60W 2-Light 23 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VS2164HABWG
  • Item #9168460
  • Manufacturer Part #S 2164HAB-WG
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Presidio
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
4-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
23 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Brass, Glass
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808063739
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
60 W
Width:
4-3/4 in