1-Light 14 in. Wall Sconce in Hand-Rubbed Antique Brass
Primitive 1-Light 14 in. Wall Sconce in Hand-Rubbed Antique Brass
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Primitive
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 18-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Linen, Metal
- Number of Lights:
- 1
- Power Source:
- Plug-in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808241908
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 100 W
- Width:
- 12 in