This product requires certification to purchase.

80W 2-Light 17-3/4 in. Natural Brass Wall Sconce

Visual Comfort & Co. Signature

Ralph Lauren 80W 2-Light 17-3/4 in. Natural Brass Wall Sconce

  • Fast #
  • Part #VRL2093NB
  • Item #8431920
  • Manufacturer Part #RL 2093NB
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Ralph Lauren 80W 2-Light 17-3/4 in. Natural Brass Wall Sconce

  • Fast #
  • Part #VRL2093NB
  • Item #8431920
  • Manufacturer Part #RL 2093NB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ralph Lauren
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted, White
Height:
17-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Brass, Glass
Number of Lights:
2
Power Source:
Hardwired
UPC:
756808063241
Volts:
120V
Watts:
80 W
Width:
4-1/2 in