This product requires certification to purchase.

1-Light 40W 24-3/4 in. Wall Sconce in Antique Burnished Brass With Crystal

Visual Comfort & Co. Signature

Reagan 1-Light 40W 24-3/4 in. Wall Sconce in Antique Burnished Brass With Crystal

  • Fast #
  • Part #VCHD2901ABCGL
  • Item #8102970
  • Manufacturer Part #CHD 2901AB/CG-L
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Reagan 1-Light 40W 24-3/4 in. Wall Sconce in Antique Burnished Brass With Crystal

  • Fast #
  • Part #VCHD2901ABCGL
  • Item #8102970
  • Manufacturer Part #CHD 2901AB/CG-L
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Burnished Brass, Crystal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Reagan
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass, Crystal
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
24-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
UPC:
756808057196
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
40 W
Width:
5 in