40W 1-Light 13 in. Wall Sconce in Polished Nickel
Reed 40W 1-Light 13 in. Wall Sconce in Polished Nickel
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Reed
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Linen, Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 5 in