75W 1-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass
Robinson 75W 1-Light Medium E-26 Incandescent Pendant Light in Hand-Rubbed Antique Brass
Product Details
Product Details
- Inspired by modernizing retro styles, Thomas O'Brien designed the Robinson as a refined update of a 1960s lamp
- Elegantly retro touches like seeded glass are juxtaposed with contemporary polished metal and sophisticated details
- The conical silhouettes of chandeliers, pendants, sconces, lamps, and flush mounts will elevate interiors
Specifications
- Collection:
- Robinson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 19-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Overall Height:
- 91-1/2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808946544
- Volts:
- 120V
- Watts:
- 75
- Width:
- 11-3/4