60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Hand-Rubbed Antique Brass
Rosehill 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Rosehill
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass, White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-1/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 756808015455
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in