6W 1-Light Integrated Vanity Fixture in Antique Burnished Brass
Rousseau 6W 1-Light Integrated Vanity Fixture in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Rousseau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- ETL Listed:
- Yes
- Glass Type:
- Seeded, Crystal, Etched
- Height:
- 14
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 450
- Material:
- Glass
- Number Of Hours:
- 22000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808044523
- Volts:
- 120V
- Watts:
- 6
- Width:
- 3