80 x 61 in. 35W 8-Light LED Modern Chandelier in Antique Burnished Brass
Rousseau 80 x 61 in. 35W 8-Light LED Modern Chandelier in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring minimalist silhouettes with modern design details, Kelly Wearstler's distinctive Rousseau series offers a versatile range of lighting, including sconces, pendants and chandeliers. A variety of metal finishes pair with etched crystal, seeded or clear glass to create refined combinations that illuminate modern interiors
- Custom height available
Specifications
- Collection:
- Rousseau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Depth:
- 3
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Crystal, Etched
- Height:
- 61
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 4200
- Material:
- Glass
- Number of Lights:
- 8
- UPC:
- 756808103145
- Volts:
- 120V
- Watts:
- 35
- Width:
- 80