9W 1-Light Vanity Fixture in Antique-Burnished Brass
Rousseau 9W 1-Light Vanity Fixture in Antique-Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring minimalist silhouettes with modern design details, Kelly Wearstler's distinctive Rousseau series offers a versatile range of lighting, including sconces, pendants and chandeliers
- A variety of metal finishes pair with etched crystal, seeded or clear glass to create refined combinations that illuminate modern interiors
Specifications
- Collection:
- Rousseau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Glass Type:
- Etched Crystal
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass
- Number of Lights:
- 1
- UPC:
- 756808044653
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 4-1/4 in