60W 6-Light Medium E-26 Incandescent Chandelier in Antique Burnished Brass
This product has been replaced by
Manufacturer Part #CHC 2462AB-L
Ruhlmann 60W 6-Light Medium E-26 Incandescent Chandelier in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Ruhlmann
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Natural Paper
- Height:
- 24-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808546478
- Watts:
- 60 W
- Width:
- 35-1/4 in