This product requires certification to purchase.

6.5W 1-Light 14 in. Wall Sconce in Aged Iron

Visual Comfort & Co. Signature

Rui 6.5W 1-Light 14 in. Wall Sconce in Aged Iron

  • Fast #
  • Part #VAL2060AINAB
  • Item #9998654
  • Manufacturer Part #AL 2060AI-NAB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Rui 6.5W 1-Light 14 in. Wall Sconce in Aged Iron

  • Fast #
  • Part #VAL2060AINAB
  • Item #9998654
  • Manufacturer Part #AL 2060AI-NAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Rui sconces by Amber Lewis offer a versatile array of lighting for bedrooms, bathrooms and living rooms alike. A variety of metallic finishes support organic materials like linen, wicker and natural abaca for a striking contrast that will add a sophisticated touch to any style
  • Requires Certification

Specifications

Collection:
Rui
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Rustic
Material:
Brass, Steel
Number of Lights:
1
Power Source:
Hardwired
UPC:
756808098489
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
6.5 W
Width:
5 in