60W 12-Light Candelabra E-12 Chandelier in Polished Nickel
Sanger 60W 12-Light Candelabra E-12 Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sanger
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Crystal
- Height:
- 19
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 12
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808977982
- Volts:
- 120V
- Watts:
- 60
- Width:
- 29