1-Light 60W 16 in. Wall Sconce in Hand-Rubbed Antique Brass
Savannah 1-Light 60W 16 in. Wall Sconce in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Savannah
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Brass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808975902
- Volts:
- 110/120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 60
- Width:
- 5