60W 2-Light Medium E-26 Vanity Fixture in Bronze with Antique Brass
Selecta 60W 2-Light Medium E-26 Vanity Fixture in Bronze with Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Selecta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 21-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 756808992732
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in