This product requires certification to purchase.

Single Wall Sconce, Polished Nickel with Linen Shade

Visual Comfort & Co. Signature

Single Wall Sconce, Polished Nickel with Linen Shade

  • Fast #
  • Part #VTOB2120PNL
  • Item #10234761
  • Manufacturer Part #TOB 2120PN-L
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Single Wall Sconce, Polished Nickel with Linen Shade

  • Fast #
  • Part #VTOB2120PNL
  • Item #10234761
  • Manufacturer Part #TOB 2120PN-L
3.9 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from brass
  • Requires (1) candelabra (E12) 40 watt bulb (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Title 20 compliant
  • Requires Certification

Documents

Dimensions & Measurements
Height
14 in
Length
6 in
Weight
3 lb
Width
6 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Light Bulb Base Type
E12
Light Bulb Shape Code
B11
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Brass
Number of Lights
1
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
VTOB2120PNL
UPC
756808108904