6.5W 1-Light 10 in. Bronze Wall Sconce
Sonnet 6.5W 1-Light 10 in. Bronze Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Collection:
- Sonnet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 4
- ETL Listed:
- Yes
- Height:
- 10
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 756808067645
- Watts:
- 6.5
- Width:
- 3