1-Light 20 in. Wall Sconce in Matte Black With Antique Brass
Stellar 1-Light 20 in. Wall Sconce in Matte Black With Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Stellar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Antique Brass
- Depth:
- 3-1/4 in
- ETL Listed:
- Yes
- Height:
- 20 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 22000 h
- Number of Lights:
- 1
- UPC:
- 756808053754
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 6 W
- Width:
- 2-1/2 in