40-3/4 x 40-1/4 in. 40W 1-Tier 20-Light Modern Chandelier in Gild
Strada 40-3/4 x 40-1/4 in. 40W 1-Tier 20-Light Modern Chandelier in Gild
Product Details
Product Details
- Paying homage to vibrant organic forms and sleek metal, the Kelly Wearstler Strada series features delicate sculptures of radiating quills that cast a striated glow across ceilings and walls
- With flush mounts, chandeliers and sconces, the array of designs create delicate volume that add a unique, dynamic touch to interior spaces
Specifications
- Collection:
- Strada
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 40-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 20
- Number of Tiers:
- 1
- Size:
- 40-3/4 in x 40-1/4 in
- UL Listed:
- Yes
- UPC:
- 756808949002
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 40-1/4 in